Apply to be a TradeMaster!
Main product image of Taco Boiler Reset Control
Magnifying glass
Hover image to zoom

Taco Boiler Reset Control

Brand:
Taco
SKU:
PC700-2
Rating:
(5)
Q&A:
(3)
Taco Boiler Reset Control
Magnifying glass
Hover image to zoom
$403.42 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
4-3/4"
Product Highlight: Differential
Auto, 2° to 42°F
Product Highlight: Amperage
5 Amps
Product Highlight: Power Method
24V
Product Highlight: Depth (Inches)
7/8" Depth
Product Highlight: Voltage
24V

Description

–
Designed to improve performance in your hot water heating systems by regulating the supply water temperature of a single boiler based on the outdoor temperature. The control utilizes a heating curve to set the relationship between outdoor temperature and supply water temperature to provide optimum control and comfort. Thanks to its integral microprocessor, the PC700 is able to continuously adjust the boiler differential to avoid boiler short-cycling and large temperature swings, Standard functions include warm weather shut down, minimum boiler supply temperature setting, and a starting water temperature setting. A liquid crystal display clearly shows the boiler supply temperature and other monitored temperatures and settings for simple and effective control.

The PC700-2 is a microprocessor-based control designed to regulate the supply water temperature of a single boiler, based on the outdoor temperature. A wiring harness is provided to be easily connected to the Taco Expandable (-EXP) Controls.

The PC700-2 includes functions such as automatic reset ratio calculation, Warm Weather Shut Down (WWSD), Minimum Boiler setting, and an optional automatic boiler differential. The control has a digital, liquid crystal display (LCD) that normally displays the boiler supply temperature, but can display other temperatures and settings.

Specs

–
Application:

Boiler Reset

Power Supply:

24 VAC 3VA (Powered by EXP Control)

Sensor Type:

1 Outdoor Air and 1 Supply Water

Boiler Start:

35 to 150°F

Width:

2-7/8"

Outdoor Start:

35 to 85°F

Height:

4-3/4"

Boiler Design Temp:

70 to 220°F

Outdoor Design Temp:

-60 to 32°F

Boiler Min. Control Temp:

Off, 80 to 180°F

Differential:

Auto, 2° to 42°F

Warm Weather Shutoff Temp:

Off, 35 F to 100 F

Amperage:

5

Power Method:

24V

Depth (Inches):

7/8"

Voltage:

24V

Ambient Conditions:

Indoor use Only: 32°-105°F < 90% RH non-condensing

Relays:

120 V (ac) 5 A 1/6 hp pilot duty 240 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 5 reviews
67% would recommend this product
4
out of 5 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

The best outdoor reset

The best outdoor reset control. Very easy to install and set up with any exp taco zone control
Doc
Northbridge MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just fantastic!

Easy to install and set up. This one (PC700-2) plugged right into the Taco circ pump controller. Comes with suggested settings already programed in so only need to tweak settings to your house/situation. Watched it in action in real time.
JB
Long Island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth the investment

Works exactly as described. Just wish I mounted outside sensor on side of home that doesn't get sun
John
Scott Township Pa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

always getting an open circuit

First the outdoor temperature sensor failed at the start of the last heating season. This heating season the boiler reset has failed.
Rick
Downingtown, PA
11 years ago
Was this review helpful to you?

WIsh it had fire delay

I found the temperature sensors to be a little off, but if you adjust your setting to account for the inaccuracies you will not have an issue. For instance, mine read 20 outside when it was really 13 degrees outside, after adjusting the outdoor design from 13 to 20 I was good. My setup has a long fire delay so it would be nice to factor that in to the controls call to fire the boiler to reduce undershoots. The cheaper Tekmar 256 has a fire delay setting to account for that, wish this one did too.
Nigel
South East PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: I have a ZVC406-4 (not EXP). Would like to use with a PC700-2. Is this possible? I see what looks like a power port in the ZVC406-4, but it is covered with a clear plastic cover.

Asked by John 13 years ago

Add your answer

* Required Field
-

You need the EXP switching relay, the switching relay you have does not work with the outdoor reset control. There is a molex connector in the EXP switching relay that the outdoor reset connects to. Good luck...

Was this review helpful to you?

Q: Is this Compatible with the TACO SR 504 EXP

Asked by homeowner 14 years ago

Add your answer

* Required Field
-

TACO SR 504 EXP is compatible with the Taco Boiler Reset Control.

Was this review helpful to you?
-

Yes, the PC700-2 is compatible with the SR 504 EXP. I have had a PC700-2 connected to a SR 506 EXP for nearly 3 years. Both units have been trouble free. I had to experiment with the settings on the PC700-2 to find the best balance for my installation.

Was this review helpful to you?
-

Yes it is, there it a wiring harness included that plugs in to the the upper left of the Taco SR control. You then need to run 2 wire thermostat wire from the PC 700 to a supply sensor. Make sure it's installed on the top of the main supply pipe about 10 inches down stream of a turn, you want it on a straight section of pipe to get an accurate reading. Make sure you put a piece of pipe insulation around the sensors and pipe as well. The outdoor sensor is also 2 wire thermostat wire. Try to install it on the north face of your home and at least one foot of grade for snow drifts. Great control and easy to install, good luck.

Was this review helpful to you?
-

The answer is Yes!!! I checked my wiring diagrams and they show the 700-2 connects to all the Taco EXP series relays. There is an interface connector on the EXP board that receives the 700-2 reset controller. Tessier Electric Inc.

Was this review helpful to you?

Q: Can I overide the pc 700? Situations are often when I need hottern water in baseboard to heat up faster and also to kick on the kick space under the sink.

Asked by bill 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, you can't override it, but you can change the settings on the control. This will boost the water temperature supplying the baseboard and in turn will provide quicker response time for your system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy