Apply to be a TradeMaster!
Main product image of Taco Boiler Reset Control 2-Stage
Magnifying glass
Hover image to zoom

Taco Boiler Reset Control 2-Stage

Brand:
Taco
SKU:
PC702-1
Rating:
(2)
Q&A:
(1)
Taco Boiler Reset Control 2-Stage
Magnifying glass
Hover image to zoom
$421.20 each
In Stock
In Stock
Get 9 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Height
4-3/4"
Product Highlight: Differential
Auto, 2° to 42°F
Product Highlight: Amperage
5 Amps
Product Highlight: Power Method
24V
Product Highlight: Depth (Inches)
7/8" Depth
Product Highlight: Voltage
20/260v

Description

Taco's PC702 Two-Stage Reset Control is a microprocessor-based control designed to regulate the supply water temperature from a two-stage boiler system based on the outdoor temperature or domestic hot water requirements.
The PC702 offers all the feature of the PC700 and in addition includes an adjustable interstage relay setting, boiler staging using proportional, integral and derivative (PID) logic, optional boiler rotation and a domestic hot water demand output.

Specs

Application:

Boiler Reset

Power Supply:

24 VAC 3VA (Powered by EXP Control)

Width:

2-7/8"

Sensor Type:

1 Outdoor Air and 1 Supply Water

Height:

4-3/4"

Boiler Start:

35 to 150°F

Outdoor Start:

35 to 85°F

Boiler Design Temp:

70 to 220°F

Outdoor Design Temp:

-60 to 32°F

Boiler Min. Control Temp:

Off, 80 to 180°F

Differential:

Auto, 2° to 42°F

Warm Weather Shutoff Temp:

Off, 35 F to 100 F

DHW Demand Input:

20 to 260 V (ac) 2 VA

Interstage Delay:

0:30 to 4:00 minutes

Amperage:

5

Power Method:

24V

Depth (Inches):

7/8"

Voltage:

20/260v

Ambient Conditions:

Indoor use Only: 32°-105°F < 90% RH non-condensing

Relays:

120 V (ac) 5 A 1/6 hp pilot duty 240 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I am happy with this control

Replaced an old pump control panel and added this rest control to the new panel. Everything is working well. No installation problems.
JPM
Detroit, Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Somewhat hard to install, but works well

This device does exactly what it's supposed to do, and is pretty easy to configure and troubleshoot. My only complaint is that the wiring blocks for the low-voltage wiring (boiler switches, temperature sensors) are difficult to use, as they are on the edge of the device behind a cover. This requires bringing wires in from the back, then turning them 90 degrees to place them into the small holes which you can't see. If Taco redesigned this to use split terminal blocks, so you could remove the upper section to attach the wires and then plug it back into the board, it would be much easier to install.
kpfleming
Pelham, NY
11 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have two-Five ton Geothermal Heat pumps piped in parallel via a common manifold, heating Radiant floors. Do you think the PC702 2-Stage Boiler Reset Control Connected to EXP Switching Relay could help regulate water temperatures from 2 GEO systems? Max water temp is around 125F. I only need to run both units about 10% of the time.

Asked by Ted 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We don't see why not. You can program it to stage the boilers to fire as you want them to.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy