Apply to be a TradeMaster!
Main product image of 2 Zone Next Generation Switching Relay w/ Priority, Expandable
Magnifying glass
Hover image to zoom

2 Zone Next Generation Switching Relay w/ Priority, Expandable

Brand:
Taco
SKU:
SR502-5
Rating:
(1)
Q&A:
(0)
2 Zone Next Generation Switching Relay w/ Priority, Expandable
Magnifying glass
Hover image to zoom
$202.05 each
In Stock
In Stock
Get 111 Thu, Oct 8
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–

Taco Switching Relays combine clearly labeled PC board layouts with advanced features that allow for total system customization. Whether using basic functionality, DIP switch features or the advanced features of the Taco Control mobile app the job is made easy. External indicator lights provide instant diagnostic feedback, making a snap of service calls or new installation start-ups. All switching relays are UL listed and compatible with conventional, programmable, and WIFI based thermostats.


Features:

  • Front Diagnostic Lights
  • Switchable Priority
  • Built-in Priority Protection
  • Simplified Wiring
  • Premium Sealed Relays
  • Compact Design
  • Fuse Protected
  • 100% Factory Tested
  • Isolated End Switch
  • Contractor Friendly PC Board Layout
  • Universal Thermostat Compatibility
  • 24 Volt Power Output
  • For hard wired thermostats
  • Field Replaceable Transformer
  • Extended 3 Year Warranty

Specs

–
Voltage:

120v

Application:

Zoning

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent choice

It works very well and serves its purpose exactly as advertised.
Jerry
Ridley Park,Pa.
25 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy