Shop Resideo Sale
Main product image of 1" Advanced Near Boiler Trim Kit (Air Separator, Combination Boiler Feed Valve & Backflow Preventer, 4-1/2 Gal. Expansion Tank)
Magnifying glass
Hover image to zoom

1" Advanced Near Boiler Trim Kit (Air Separator, Combination Boiler Feed Valve & Backflow Preventer, 4-1/2 Gal. Expansion Tank)

Brand:
Taco
SKU:
TTK-100T-ADV
Rating:
(0)
Q&A:
(0)
1" Advanced Near Boiler Trim Kit (Air Separator, Combination Boiler Feed Valve & Backflow Preventer, 4-1/2 Gal. Expansion Tank)
Magnifying glass
Hover image to zoom
$391.18 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4.5 Gallons
Product Highlight: Size
1"

Description

–
The Taco® Near Boiler Trim Kit offers a complete, one-box solution for any boiler installation. The dependable Advanced Kit offers the same superior air elimination and is ideal for your everyday home boiler system.

Advanced Trim Contains:
  • 4900 Series™ Air Separator (1” or 1-1/4” NPT)
  • 3490 Boiler Feed Valve/ Backflow Preventer (1/2” SWT)
  • Expansion Tank (1/2” NPT)
  • Fittings & Connections

Features:
  • Select kit combinations suit all preferences
  • All fittings & connections included
  • Designed for easy installation
  • 1” & 1-1/4” sizes available
  • 4-1/2" gallon expansion tank included
  • Suitable for use in closed loop systems with water or up to 50% water/ glycol solution.
  • Warranty protection - Expansion tank - 5 year; All other pieces -1 year

Specs

–
Type:

Boiler Trim Kit

Volume:

4.5 Gallons

Size:

1"