Apply to be a TradeMaster!
Main product image of 1-1/4" Premium Near Boiler Trim Kit (Air Separator, Comb.Boiler Feed Valve & Backflow Preventer, 4-1/2 Gal. Exp. Tank)
Magnifying glass
Hover image to zoom

1-1/4" Premium Near Boiler Trim Kit (Air Separator, Comb.Boiler Feed Valve & Backflow Preventer, 4-1/2 Gal. Exp. Tank)

Brand:
Taco
SKU:
TTK-125C-PRM
Rating:
(0)
Q&A:
(0)
1-1/4" Premium Near Boiler Trim Kit (Air Separator, Comb.Boiler Feed Valve & Backflow Preventer, 4-1/2 Gal. Exp. Tank)
Magnifying glass
Hover image to zoom
$487.37 each
In Stock
In Stock
Get 2 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4.5 Gallons
Product Highlight: Size
1-1/4"

Description

–
Save time purchasing the parts & pieces for your next boiler job. With a Taco® Near Boiler Trim Kit, everything you need is included in one easy-tocarry box. All three configurations, Premium, Deluxe & Standard are available in 1” or 1-1/4” connection sizes. Each comes with an air separator, combination boiler feed valve & backflow preventer, 4½ gallon expansion tank, and the brass nipples and connections needed for assembly. All items share the same industry leading quality & reliability that Taco is known for.

The Taco® Near Boiler Trim Kit offers a complete, one-box solution for any boiler installation. The Premium Kit offers superior micro-bubble air elimination, easily adjustable pressure setting and system isolation with tank draining capability.

Premium Trim Contains:
  • 4900 Series™ Air Separator (1” or 1-1/4” Sweat)
  • 3450 Combi Valve (1/2” SWT)
  • Gaskets - EPDM
  • Dual Shut-off Isolation Valve (1/2" NPT)
  • Expansion Tank (1/2” NPT)
  • Fittings & Connections

Features:
  • Select kit combinations suit all preferences
  • All fittings & connections included
  • Designed for easy installation
  • 1” & 1-1/4” sizes available
  • 4-1/2" gallon expansion tank included
  • Suitable for use in closed loop systems with water or up to 50% water/ glycol solution.
  • Warranty protection - Expansion tank - 5 year; All other pieces -1 year

Specs

–
Type:

Boiler Trim Kit

Volume:

4.5 Gallons

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Copper 90° Elbow
SKU: 31306-ELKHART
Elkhart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy