Apply to be a TradeMaster!
Main product image of 1-1/4" Advanced Near Boiler Trim Kit (Air Separator, Comb. Boiler Feed Valve & Backflow Preventer, 4-1/2 Gal. Exp. Tank)
Magnifying glass
Hover image to zoom

1-1/4" Advanced Near Boiler Trim Kit (Air Separator, Comb. Boiler Feed Valve & Backflow Preventer, 4-1/2 Gal. Exp. Tank)

Brand:
Taco
SKU:
TTK-125T-ADV
Rating:
(1)
Q&A:
(0)
1-1/4" Advanced Near Boiler Trim Kit (Air Separator, Comb. Boiler Feed Valve & Backflow Preventer, 4-1/2 Gal. Exp. Tank)
Magnifying glass
Hover image to zoom
$421.05 each
In Stock
In Stock
Get 7 Thu, Nov 5
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4.5 Gallons
Product Highlight: Size
1-1/4"

Description

–
The Taco® Near Boiler Trim Kit offers a complete, one-box solution for any boiler installation. The dependable Advanced Kit offers the same superior air elimination and is ideal for your everyday home boiler system.

Advanced Trim Contains:
  • 4900 Series™ Air Separator (1” or 1-1/4” NPT)
  • 3490 Boiler Feed Valve/ Backflow Preventer (1/2” SWT)
  • Expansion Tank (1/2” NPT)
  • Fittings & Connections

Features:
  • Select kit combinations suit all preferences
  • All fittings & connections included
  • Designed for easy installation
  • 1” & 1-1/4” sizes available
  • 4-1/2" gallon expansion tank included
  • Suitable for use in closed loop systems with water or up to 50% water/ glycol solution.
  • Warranty protection - Expansion tank - 5 year; All other pieces -1 year

Specs

–
Type:

Boiler Trim Kit

Volume:

4.5 Gallons

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Customer service

The customer service is exceptional. Always there to help and follow through.
RK
06840
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy