Apply to be a TradeMaster!
Main product image of 1/2" Multi-Volt Zone Sentry Valve - Threaded, Normally Closed
Magnifying glass
Hover image to zoom

1/2" Multi-Volt Zone Sentry Valve - Threaded, Normally Closed

Brand:
Taco
SKU:
V050T2A2ZALNVE2A1
Rating:
(0)
Q&A:
(0)
1/2" Multi-Volt Zone Sentry Valve - Threaded, Normally Closed
Magnifying glass
Hover image to zoom
$177.04 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1/2"
Product Highlight: Voltage
120-277 VAC
Product Highlight: Position
Normally Closed

Description

–

1/2" Multi-Volt Zone Sentry Valve - Threaded, Normally Closed

Specs

–
Voltage:

120-277 VAC

Application:

Zoning

Position:

Normally Closed

Size:

1/2"

Connection Type:

Threaded

Close Off Pressure:

300 psi

Body Pattern:

2-Way

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy