Apply to be a TradeMaster!
Main product image of 3/4" 3-Way Geo-Sentry GeoThermal Zone Valve - Sweat, Normally Closed
Magnifying glass
Hover image to zoom

3/4" 3-Way Geo-Sentry GeoThermal Zone Valve - Sweat, Normally Closed

Brand:
Taco
SKU:
V075C3G1ZA024Q4A2
Rating:
(0)
Q&A:
(0)
3/4" 3-Way Geo-Sentry GeoThermal Zone Valve - Sweat, Normally Closed
Magnifying glass
Hover image to zoom
V075C3G1ZA024Q4A2 has been discontinued
Discontinued December 12, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.3 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
The Taco Geo-Sentry® Zone Valve enhances the overall performance of any geothermal system. The unique patented technology in the Geo-Sentry® utilizes a microcircuit based logic to control a gear driven electronic actuator which drives a ball valve based body design. All this adds up to a geothermal zone valve that leads the industry in energy efficiency, flow capacity (Cv), shutoff pressure rating, ease of installation, diagnostic capability and the number of valves (12) that can be use on a standard 40VA transformer. The Taco Geo-Sentry® zone valves are available in sweat, threaded and 3-way configurations.

Features
  • Up to 93% less energy usage
  • Universal Installation Orientation
  • Usable on Condensing Chilled Water Installations
  • 12 valves on one 40VA transformer
  • Multi-Function LED
  • Quick Connect Wiring
  • 125 PSI Shut-off
  • Push button actuator replacement
  • Easy wire quick connections Manual override button
  • Positional indicator

Specs

–
Application:

Zoning

Voltage:

24V

Position:

Normally Closed

Size:

3/4"

Connection Type:

Sweat

Close Off Pressure:

125 psi

Max Pressure (PSI):

300

Body Pattern:

3-Way

Flow Capacity (Cv):

3.3

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm