Shop Resideo Sale
Main product image of 1" 3-Way Geo-Sentry GeoThermal Zone Valve - Threaded, Normally Closed
Magnifying glass
Hover image to zoom

1" 3-Way Geo-Sentry GeoThermal Zone Valve - Threaded, Normally Closed

Brand:
Taco
SKU:
V100T3G1ZA024Q4A2
Rating:
(0)
Q&A:
(0)
1" 3-Way Geo-Sentry GeoThermal Zone Valve - Threaded, Normally Closed
Magnifying glass
Hover image to zoom
$366.61 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
The Taco Geo-Sentry Zone Valve enhances the overall performance of any geothermal system. The unique patented technology in the Geo-Sentry utilizes a microcircuit based logic to control a gear driven electronic actuator which drives a ball valve based body design. All this adds up to a geothermal zone valve that leads the industry in energy efficiency, flow capacity (Cv), shutoff pressure rating, ease of installation, diagnostic capability and the number of valves (12) that can be used on a standard 40VA transformer.

Specs

–
Application:

Zoning

Voltage:

24V

Position:

Normally Closed

Size:

1"

Connection Type:

Threaded

Close Off Pressure:

125 psi

Max Pressure (PSI):

300

Body Pattern:

3-Way

Flow Capacity (Cv):

3

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy