Apply to be a TradeMaster!
Main product image of 115v 1ph 4528 BTU R134a Compressor
Magnifying glass
Hover image to zoom

115v 1ph 4528 BTU R134a Compressor

Brand:
Tecumseh
SKU:
AE1022E-212-J7
Rating:
(5)
Q&A:
(0)
115v 1ph 4528 BTU R134a Compressor
Magnifying glass
Hover image to zoom
$422.85 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-134A, R-513A
Product Highlight: Capacity (BTU)
4528 BTU Capacity

Description

–
HBP/CBP - High/Commercial Back Pressure APPLICATION, R134a Refrigerant, 115V 1 Phase 60Hz, 1/3 HP, High Start Torque (HST) 4528 BTU Capacity, 0.3125" Sweat (5/16" ODF) SUCTION LINE SIZE, 0.250" DISCHARGE LINE SIZE, Induction Run (RSIR/CSIR), Standard Efficiency Reciprocating Compressor (Model:AE4440Y-AA1A)

Specs

–
Product Type:

Compressor

Voltage:

115V

Phase:

1

Refrigerant Type:

R-134A

R-513A

Capacity (BTU):

4528

Application:

High Temperature

Type:

Reciprocating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Comptessor

Being retired you have made it easy for me to purchase. 2 day delivery is unbelievable. Thanks
Henny
Myerstown Pa
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use it over and over

Happy about how things went
IES
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Installed in refrigerator, instructions were clear and concise. Everything was included. No problem at all.
Fix it man
Delta Junction Alaska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service!

Supply House is awesome! Fast shipping and great customer service.
GalvTexGuy
Santa Fe, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Quick service and right part
Handyguy
Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy