Apply to be a TradeMaster!
Main product image of 115v 1ph 1168 BTU R134a Compressor
Magnifying glass
Hover image to zoom

115v 1ph 1168 BTU R134a Compressor

Brand:
Tecumseh
SKU:
AE1156E-679-J7
Rating:
(0)
Q&A:
(0)
115v 1ph 1168 BTU R134a Compressor
Magnifying glass
Hover image to zoom
$762.87 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-134A, R-513A
Product Highlight: Capacity (BTU)
1168 BTU Capacity

Specs

–
Product Type:

Compressor

Type:

Reciprocating

Application:

Low Temperature

Voltage:

115V

Refrigerant Type:

R-134A

R-513A

Capacity (BTU):

1168

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy