Apply to be a TradeMaster!
Main product image of 115v 1ph 4528 BTU R134a Compressor
Magnifying glass
Hover image to zoom

115v 1ph 4528 BTU R134a Compressor

Brand:
Tecumseh
SKU:
AE1200E-215-J7
Rating:
(0)
Q&A:
(0)
115v 1ph 4528 BTU R134a Compressor
Magnifying glass
Hover image to zoom
$498.26 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-513A, R-134A
Product Highlight: Capacity (BTU)
4528 BTU Capacity

Description

–
HBP/CBP - High/Commercial Back Pressure APPLICATION, R134a Refrigerant, 115V 1 Phase 60Hz, 1/3 HP, High Start Torque (HST) 4528 BTU Capacity, 3/8" FLARE (SAE) SUCTION LINE SIZE, 0.250" Sweat (1/4" ODF) DISCHARGE LINE SIZE, Induction Run (RSIR/CSIR), Standard Efficiency Reciprocating Compressor (Model:AE4440Y-AA1A)

Specs

–
Product Type:

Compressor

Voltage:

115V

Phase:

1

Refrigerant Type:

R-513A

R-134A

Capacity (BTU):

4528

Type:

Reciprocating

Application:

High Temperature

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy