Apply to be a TradeMaster!
208-230V 1-Phase 9063 BTU R-134A Compressor AJ4YL1DF643J70

208-230V 1-Phase 9063 BTU R-134A Compressor AJ4YL1DF643J70

Brand:
Tecumseh
SKU:
AJ4YL1DF643J70
Rating:
(0)
Q&A:
(0)
208-230V 1-Phase 9063 BTU R-134A Compressor AJ4YL1DF643J70
$1,567.12 each
Backorder
Backorder
Get it Wed, Nov 25 - Tue, Dec 29

Lift Gate

–
This product weighs 47 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Capacity (BTU)
9063 BTU Capacity
Product Highlight: Refrigerant Type
R-134A

Description

–
AJ4YL1DF643J70 is an original 208-230V 1-Phase 9063 BTU R-134A Compressor AJ4YL1DF643J70 manufactured by Tecumseh.

Specs

–
Voltage:

208/230V

Capacity (BTU):

9063

Refrigerant Type:

R-134A

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy