Apply to be a TradeMaster!
Main product image of 208-230v 1ph 12,636 BTU R134a Compressor
Magnifying glass
Hover image to zoom

208-230v 1ph 12,636 BTU R134a Compressor

Brand:
Tecumseh
SKU:
AJ4YR1DF643J70
Rating:
(0)
Q&A:
(0)
208-230v 1ph 12,636 BTU R134a Compressor
Magnifying glass
Hover image to zoom
$1,543.33 each
In Stock
In Stock
Get 4 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 48.65 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-134A, R-513A
Product Highlight: Capacity (BTU)
12636 BTU Capacity
Product Highlight: Voltage
208/230V

Specs

–
Product Type:

Compressor

Type:

Reciprocating

Refrigerant Type:

R-134A

R-513A

Capacity (BTU):

12636

Voltage:

208/230V

Phase:

1

Application:

High Temperature

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy