Apply to be a TradeMaster!
208-230V 1-Phase 6250 BTU R-134A Compressor AK168ER-A38-J7

208-230V 1-Phase 6250 BTU R-134A Compressor AK168ER-A38-J7

Brand:
Tecumseh
SKU:
AK168ER-A38-J7
Rating:
(0)
Q&A:
(0)
208-230V 1-Phase 6250 BTU R-134A Compressor AK168ER-A38-J7
$1,209.87 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-134A
Product Highlight: Capacity (BTU)
6250 BTU Capacity
Product Highlight: Voltage
208/230V

Description

–
AK168ER-A38-J7 is an original 208-230V 1-Phase 6250 BTU R-134A Compressor AK168ER-A38-J7 manufactured by Tecumseh.

Specs

–
Refrigerant Type:

R-134A

Capacity (BTU):

6250

Phase:

1

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy