Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Compressors
Tecumseh Compressors
230v 1ph 6454 BTU R404/R507 Compressor
Brand:
Tecumseh
SKU:
AK172ET-037-J7
Rating:
(0)
Q&A:
(0)
Hover image to zoom
AK172ET-037-J7 has been discontinued
Discontinued July 17, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
230v 1PH 6454 BTU R404/R507 Reciprocating Compressor
Brand:
Tecumseh
SKU:
AK172ER-B37-J7
(0)
Backorder
Get it
Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
230V
R-507, R-404
6454 BTU Capacity
Specs
–
Product Type:
Compressor
Voltage:
230V
Refrigerant Type:
R-507
R-404
Capacity (BTU):
6454
Phase:
1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video