Apply to be a TradeMaster!
115V 1PH 12,000 BTU R22/R404A Compressor, AL4512Z-DT3A

115V 1PH 12,000 BTU R22/R404A Compressor, AL4512Z-DT3A

Brand:
Tecumseh
SKU:
AL4512Z-DT3A
Rating:
(0)
Q&A:
(0)
115V 1PH 12,000 BTU R22/R404A Compressor, AL4512Z-DT3A
$784.52 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22, R-404A
Product Highlight: Capacity (BTU)
12000 BTU Capacity
Product Highlight: Voltage
115V

Description

–
This is a reciprocating HBP/AC compressor from Tecumseh

Specs

–
Refrigerant Type:

R-22

R-404A

Application:

High Temperature

Phase:

1

Product Type:

Compressor

Capacity (BTU):

12000

Type:

Reciprocating

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy