Apply to be a TradeMaster!
208-230v 1ph 28000 BTU R22 Compressor

208-230v 1ph 28000 BTU R22 Compressor

Brand:
Tecumseh
SKU:
AW706EH-093-J7
Rating:
(0)
Q&A:
(0)
208-230v 1ph 28000 BTU R22 Compressor
$1,443.50 each
In Stock
In Stock
Get 2 Tue, Dec 1 - Fri, Dec 4

Lift Gate

–
This product weighs 62 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
28000 BTU Capacity
Product Highlight: Voltage
208V, 208/230V, 230V
Product Highlight: Refrigerant Type
R-22

Description

–

This item is a 208-230v 1ph 28000 BTU R22 Compressor manufactured by Tecumseh.

Specs

–
Capacity (BTU):

28000

Voltage:

208V

208/230V

230V

Refrigerant Type:

R-22

Type:

Reciprocating

Phase:

1

Product Type:

Compressor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy