Apply to be a TradeMaster!
208-230V 1PH 5500 BTU 3/4 HP Compressor

208-230V 1PH 5500 BTU 3/4 HP Compressor

Brand:
Tecumseh
SKU:
RST55C1E-CAV-959
Rating:
(0)
Q&A:
(0)
208-230V 1PH 5500 BTU 3/4 HP Compressor
$1,483.56 each
In Stock
In Stock
Get 1 Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Capacity (BTU)
5500 BTU Capacity
Product Highlight: Horse Power
3/4 HP

Description

–

This is a 208-230V 1PH 5500 BTU 3/4 HP Compressor manufactured by Tecumseh.

Specs

–
Type:

Rotary

Voltage:

208/230V

Product Type:

Compressor

Phase:

1

Application:

High Temperature

Capacity (BTU):

5500

Horse Power:

3/4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy