| Used With: | Boiler Control (260) Boiler Control (270) Boiler Control (268) Reset Control (363) Reset Control (TEK420) Mixing Control (360) Mixing Control (361) Boiler Control (261) Pump Control (132) Mixing Control (440) Boiler Control (263) Boiler Control (274) Mixing Control (362) Setpoint Control (157) Boiler Control (265) Steam Control (279) Reset Control (422) Reset Control (423) Boiler Control (256) Boiler Control (262) Reset Control (421) Setpoint Control (156) Mixing Control (356) Boiler Control (275) Mixing Control (441) Reset Control (374) Mixing Control (444) Setpoint Control (155) |
|---|---|
| Type: | Control |
| Width: | 2-7/8" |
| Height: | 4-3/4" |
| User Interface: | Rotary Switches |
| Application: | Heating |
| Depth (Inches): | 1-7/16" |
| Temperature Range (F): | -40°F - 230°F |
| Weight (lbs): | .4 lbs |
| Sensors: | NTC Thermistor, 10 k ohm @ 77°F |
| Enclosure Type: | E |
Be the first to write a review.