Apply to be a TradeMaster!
Main product image of Relay - 120 V (ac) coil
Magnifying glass
Hover image to zoom

Relay - 120 V (ac) coil

Brand:
Tekmar
SKU:
004
Rating:
(3)
Q&A:
(0)
Relay - 120 V (ac) coil
Magnifying glass
Hover image to zoom
$94.79 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
2-7/8"
Product Highlight: Voltage
250v, 120v
Product Highlight: Depth (Inches)
2" Depth

Description

–
The tekmar relays 003 and 004 are pin configured to all tekmar application drawings for ease of installation. The relays are easily serviced by unplugging them from their sockets without touching the wiring. Each relay comes with a mechanical test button for ease of troubleshooting.

  • Literature: D 003
  • Packaged Weight: 2.60 lb. (1.2 kg), 9 to a box
  • Dimensions: 2-7/8" H x 1-9/16" W x 2" D (73 x 40 x 51 mm)
  • Approvals: CSA C US, UL listed
  • Ambient Conditions: Indoor use only, 14 to 104+F (-10 to 40+C), < 85% RH non-condensing
  • Power Supply (coil): 120 V (ac) +10%, -20%, 50/60 Hz, 3 VA
  • Relay Contacts (max.): 10 A resistive 10 A inductive @ 120 V (ac), 1/3 hp, 10 A resistive 7 A inductive @ 250 V (ac), 10 A resistive 2 A inductive @ 28 V (dc)
  • Relay Contacts (min.): 10 mA 1 V (dc)

Specs

–
Type:

Relay

Width:

1-9/16"

Height:

2-7/8"

User Interface:

Push Button

Application:

Heating

Voltage:

250v

120v

Hertz:

60

50

Depth (Inches):

2"

Ambient Conditions:

Indoor Only: 14°-104°F <85% RH Non-Condensing

Power Supply:

120V (ac)

Relays:

Contacts:10A resistive 10A inductive at 120Vac

10A resistive 7A inductive at 250Vac

Contact Ratings:

10 A Resistive @ 250 VAC (AC)

7 A Resistive @ 250 VAC (General Use)

10 A Resistive @ 30 VAC (DC)

Weight (lbs):

2.6 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good product

This was just the right part and the right price.
Aaron
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Control the boiler loop circulator during a DHW call

The Tekmar 402 house controller is a great product. One of its only shortfalls is that it does not allow you to run indirect hot water either as a zone (where the boiler circulator also must always be running)or an independent loop (where the boiler loop circulator should be shut off during a DHW call). I activate this relay with the DHW circulator output from the 402, and then apply line voltage to the boiler loop circulator with the relay closure. The output from the relay is combined with the boiler output from the Teekmar 402, effectively "or'ing" the DHW call with the boiler circulator switch from the 402. This wiring assures that the boiler circulator is on when there is a DHW call and when there is other heating demand.
Magic Hands
Saratoga, New York
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Its a relay

Needed an interposing relay to bump down from line level voltage. Relay works as intended.
boilerbum
upstate ny
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy