Apply to be a TradeMaster!
Main product image of 0 -135 Ohm Converter
Magnifying glass
Hover image to zoom

0 -135 Ohm Converter

Brand:
Tekmar
SKU:
005
Rating:
(0)
Q&A:
(0)
0 -135 Ohm Converter
Magnifying glass
Hover image to zoom
$144.00 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
4.5" Height
Product Highlight: Depth (Inches)
1-1/2" Depth
Product Highlight: Temperature Range (F)
-60°F - 158°F

Description

–
Description The tekmar 0 v 135 Ω Converter 005 allows for the signal conversion of a 4 v 20 mA input signal from a control to a 0 v 135 Ω output signal. The 005 allows for conduit to directly attach to the enclosure. The 005 enclosure is flame-retardant and can withstand high temperatures.
Literature D 005
Packaged Weight 0.4 lb. (175 g), Enclosure E, glass reinforced modified PET
Dimensions 4-1/2" H x 2-7/8" W x 1-1/2" D (73 x 114 x 38 mm)
Approvals CSA C US, meets ICES & FCC regulations for EMI/RFI.
Operating range -60 to 158+F (-50 to 70+C)

Specs

–
Type:

Ohm Converter

Width:

2-7/8"

Height (Inches):

4.5"

Application:

Heating

Depth (Inches):

1-1/2"

Ambient Conditions:

-60°-255°F

Power Supply:

Hardwired

Temperature Range (F):

-60°F - 158°F

Weight (lbs):

.4 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy