Apply to be a TradeMaster!
Main product image of 24 V (ac) Transformer 013
Magnifying glass
Hover image to zoom

24 V (ac) Transformer 013

Brand:
Tekmar
SKU:
013-TEKMAR
Rating:
(0)
Q&A:
(0)
24 V (ac) Transformer 013
Magnifying glass
Hover image to zoom
$142.16 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The 24 V (ac) Transformer 013 has a 115 V (ac) primary and a 24 V (ac) secondary with a capacity of 96 VA. A resettable circuit breaker protects the transformer from overloading. A 4" x 4" electrical junction box is included for mounting.


Specifications:

  • Approvals: Transformer UL C US, Electrical Box UL and CSA
  • Ambient conditions Indoor use only, 32°F to 122°F
  • Input Power Supply: 115 V (ac) ± 10%, 60 Hz
  • Output Power Available: 22 to 30 V (ac), 60 Hz, 96 VA, Class 2

Specs

–
VA Rating:

96

Voltage (Primary):

115V

Voltage (Secondary):

24v

Ambient Conditions:

32 to 122°F

Indoor Use Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy