Apply to be a TradeMaster!
Main product image of Universal Sensor Enclosure
Magnifying glass
Hover image to zoom

Universal Sensor Enclosure

Brand:
Tekmar
SKU:
080
Rating:
(0)
Q&A:
(0)
Universal Sensor Enclosure
Magnifying glass
Hover image to zoom
$60.96 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
4.5" Height
Product Highlight: Depth (Inches)
1-1/2" Depth
Product Highlight: Temperature Range (F)
-60°F - 255°F
Product Highlight: Used With
071, 078

Description

–
The Universal Sensor Enclosure 080 is designed for mounting a universal sensor either into a standard 3/8 inch I.D. well, or strapped onto the surface of a 1 inch to 4 inch diameter pipe. The end of the enclosure has a knock out to connect 1/2 inch conduit.

Features:
  • Flame-retardant, can withstand high temperatures
  • Allows conduit to run directly to the sensor
  • This tekmar Universal Sensor Enclosure provides a housing for the 071 sensor
  • CSA and C US Approved for use in USA and Canada

Specs

–
Type:

Universal Sensor

Width:

2-7/8"

Height (Inches):

4.5"

Depth (Inches):

1-1/2"

Temperature Range (F):

-60°F - 255°F

Used With:

071

078

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy