Apply to be a TradeMaster!
Main product image of Three Outdoor Sensor Module
Magnifying glass
Hover image to zoom

Three Outdoor Sensor Module

Brand:
Tekmar
SKU:
081
Rating:
(0)
Q&A:
(0)
Three Outdoor Sensor Module
Magnifying glass
Hover image to zoom
$80.64 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
2-1/8"
Product Highlight: Depth (Inches)
9/16" Depth
Product Highlight: Temperature Range (F)
-60°F - 140°F

Description

–
The Three Outdoor Sensor Module 081 includes three 10 k ohm thermistors which provides an accurate measurement of the outdoor temperature. Each sensor has two separate terminals for wiring. The 081 is designed to be installed in a tekmar Outdoor Sensor 070 enclosure. This allows for four separate sensors to be combined into a single enclosure that is mounted on the exterior of the building.

Features:
  • Provides outdoor temperature readings for multiple controls in one enclosure
  • Each sensor has two separate terminals for wiring
  • Allows for four separate sensors to be combined into a single enclosure
  • Mounted on the exterior of the building

Specs

–
Type:

Control

Width:

9/16"

Height:

2-1/8"

Application:

Heating

Depth (Inches):

9/16"

Power Supply:

Tekmar 070

Temperature Range (F):

-60°F - 140°F

Sensors:

NTC Thermistor, 10 k ohm @ 77°F

Weight (lbs):

.13 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy