Apply to be a TradeMaster!
Main product image of Solar Sensor
Magnifying glass
Hover image to zoom

Solar Sensor

Brand:
Tekmar
SKU:
085
Rating:
(1)
Q&A:
(0)
Solar Sensor
Magnifying glass
Hover image to zoom
$135.50 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Outside Diameter
0.24" OD
Product Highlight: Temperature Range (F)
-40°F to 356°F

Description

–
The Solar Sensor 085 is designed to be used as a sensor in solar applications. It has a stainless steel head and silicone jacketed wire, ideal for use as an immersion well sensor in a solar collector. This sensor is commonly used to measure the source temperature at a solar thermal collector.

Features:
  • 10K thermistor
  • Designed for use in solar thermal installations
  • Fits common solar temperature sensor wells
  • Rated to withstand temperatures up to 356°F (180°C)
  • Packaged weight: 0.12 lb (55 g)
  • Dimensions: 0.24" (6 mm) O.D., 1.77" (45 mm) long with 5' (1.5 m) cable
  • Sensor Material: SS304 metal tube, black silicone rubber ins, 2 conductor cable
  • Approvals: CSA C US
  • Operating Range: -40°F to 356°F (-40°C to 180°C)
  • Warranty: Limited 3 Year Warranty

Specs

–
Length (Feet):

5'

Type:

Solar

Outside Diameter:

0.24"

Temperature Range (F):

-40°F to 356°F

Sensors:

NTC Thermistor, 10 k ohm @ 77°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great

Works perfectly
diyeric
CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy