Apply to be a TradeMaster!
Main product image of Wireless Outdoor Sensor
Magnifying glass
Hover image to zoom

Wireless Outdoor Sensor

Brand:
Tekmar
SKU:
087
Rating:
(4)
Q&A:
(1)
Wireless Outdoor Sensor
Magnifying glass
Hover image to zoom
$184.50 each
In Stock
In Stock
Get 7 Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The tekmar Wireless Outdoor Sensor 087 provides outdoor temperature measurement in any application without exterior wiring. The transmitter and receiver are sold pre-linked and are installation-ready. With exceptional range and a 10 year battery life, the Wireless Outdoor Sensor 087 provides maximum accuracy, convenience and reliabilty.

Features:
  • 10K (type 2 and 3), 5K, 12K and 20K resistance setting options
  • 5000 ft. (1500 m) open range
  • 8 walls / 250 ft. (75 m) indoor range
  • Compatible with all tekmar controls and thermostats as well as other manufacturers products
  • Long battery life (minimum 10 years) with included 1.5V Lithium AA batteries
  • Low transmitter battery status indicator on the receiver
  • Power and communication indicator lights
  • Transmitter temperature range of -40°F to 140°F (-40°C to 60°C)

Specs

–
Type:

Outdoor Sensor

Enclosure Type:

NEMA-4X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 4 reviews
75% would recommend this product
4.5
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Tekmar 087 wireless outdoor temperature sensor 1 mile range

The Tekmar 087 wireless outdoor temperature sensor is perfect for my needs with a 1 mile open-air range and 10 year battery life. .
Bob in Plano
Plano, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great solution

Works great on retrofit mod con jobs where it's not always easy to run a wire and locate an outdoor sensor. I've used these on several jobs now with great success. Regardless of a previous review for this product the module will automatically relink after a power cycle.. just takes about 10mins or so.
Plumbworker
SF Bay Area, Ca
4 years ago
Was this review helpful to you?

Better than running wire, sort of.

Doesn't appear to hold a link thru a power cycle, which would be a pain to link it up again every blip of the power. A UPS solved this problem.
bbackus
Central Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great so far

using this indoors even though its an "outdoor" sensor. it updates the temp every 10 minutes which is good enough for me. reaching from the basement on one end of the house to the other end on the 2nd floor, through several plaster/lathe walls.
john
new york
7 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the Tekmar 087 Wireless sensor come with the 24v power supply or would it need to be purchased separately? If it needs to be purchased separately, can you give me an item number to purchase from your site?

Asked by Steve 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

A separate power supply is required for the 087 to operate on 24 volts. The Tekmar 009 would be one option; http://www.supplyhouse.com/Tekmar-009-Transformer-40-VA-24-V

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy