Apply to be a TradeMaster!
Main product image of Boiler Control - Four tN4, Four Modulating Boiler & DHW/Setpoint
Magnifying glass
Hover image to zoom

Boiler Control - Four tN4, Four Modulating Boiler & DHW/Setpoint

Brand:
Tekmar
SKU:
284-TEKMAR
Rating:
(0)
Q&A:
(0)
Boiler Control - Four tN4, Four Modulating Boiler & DHW/Setpoint
Magnifying glass
Hover image to zoom
$2,673.12 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
4 Boiler
Product Highlight: Voltage
230V

Description

–
The Boiler Control 284 is designed to operate up to four boilers to accurately maintain a target water temperature. The 284 operates both condensing & non-condensing boilers that are either modulating, single stage or two stage to provide a flexible, cost effective mixed boiler plant solution with better system performance. The target water temperature is based on outdoor temperature reset or a fixed setpoint for space or process heating applications. Additional loads supplied by the 284 include domestic hot water & fixed setpoint heating. Boiler equal run-time rotation, stand-by primary pump operation & pump exercising all increase boiler plant reliability. The 284 communicates with a Building Automation System (BAS) using BACnet® or Modbus® for remote monitoring & adjustment capability. tekmarNet® Thermostats or a tN4 Gateway 485 can be added to optimize system performance & provide remote monitoring capability.

Features:
  • BACnet® or Modbus® communication
  • Boiler Isolation Valves
  • Combustion air damper control
  • Condensing & non-condensing boiler groups
  • Control up to four boilers
  • DHW Priority
  • Energy, flow and pressure monitoring
  • Modulating, single stage or two stage
  • Outdoor Temperature Reset
  • Primary pump sequencing
  • Programmable Schedules
  • Setpoint operation
  • tekmarNet® 4 Compatible

Specifications:
  • Control: Microprocessor control. This is not a safety (limit) control
  • Packaged weight: 5.5 lb. (2490 g)
  • Dimensions: 8-1/16" H x 11-1/8" W x 2-15/16" D (204 x 282 x 74 mm)
  • Enclosure: Blue PC+ABS plastic with metal top & bottom conduit connection walls, NEMA type 1
  • Approvals: CSA C US, meets class B: ICES & FCC Part 15, BTL Listed
  • Ambient conditions: Indoor use only, 32 to 122°F (0 to 50°C), <90% RH Non-condensing
  • Power supply: 115 V (ac) ±10%, 60 Hz, 18 VA
  • Primary pump relays: 230 V (ac) 10 A, 1/2 hp
  • Boiler pump / valve & IDHW pump relays: 230 V (ac) 5 A, 1/3 hp
  • Boiler Stage, Auxiliary & Alert relays: 230 V (ac) 5 A, 1/6 hp
  • Calls: 24 V (ac) or Short
  • Included: Outdoor Sensor 070 and 2 of Universal Sensor 082
  • Optional: tekmar type: 071, 078, 082
  • Warranty: Limited 3 Year Warranty

Specs

–
Application:

Multiple Boilers

Stages:

4 Boiler

Voltage:

230V

Control:

Microprocessor Control

Weight (lbs):

5.55 lbs

User Interface:

Touchscreen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy