Apply to be a TradeMaster!
Main product image of Smart Steam Control 289
Magnifying glass
Hover image to zoom

Smart Steam Control 289

Brand:
Tekmar
SKU:
289-TEKMAR
Rating:
(1)
Q&A:
(0)
Smart Steam Control 289
Magnifying glass
Hover image to zoom
$2,321.50 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
1 Boiler
Product Highlight: Programmability
24 Hour, 5-1-1 Day, 7 Day
Product Highlight: Voltage
115V

Description

–
The Smart Steam Control 289, connected through the Watts OnSite mobile/web app is a simple solution to manage all steam boilers across multiple properties. Connectivity to Watts OnSite significantly improves ease of job and reduces the number of staff hours visiting plant rooms. The Smart Steam Control 289 is designed to operate up to 2 steam boilers on either one or two pipe steam applications. The system can provide up to 20% energy savings through Outdoor Reset technology, Indoor Temperature Feedback, and Warm Weather Shutdown..

Features:
  • Real time alert and notifications through text, email and push notifications with Watts OnSite
  • Operates up to 2 boilers
  • 5 inch color touchscreen with setup wizard for simplified installation
  • Outdoor reset technology and indoor temperature feedback (with optional indoor sensor)
  • 4 Event, 7 day programable schedule
  • Warm weather shut down
  • Product comes with Outdoor Sensor 070 and Universal Sensor 071
  • Product compatible with optional Boiler Flue Sensor 069 and Pressure Sensor 089 (products sold separately)
  • Applications using a tankless DHW coil

Specs

–
Application:

Single Boiler

Stages:

1 Boiler

Programmability:

24 Hour

5-1-1 Day

7 Day

User Interface:

Push Button

LCD

Voltage:

115V

Ambient Conditions:

Indoor Only: 32°-122°F <90% RH Non-Condensing

Power Supply:

115V (ac)

Relays:

230 V (ac) 5 A 1/3 hp- pilot duty 240 VA

Control:

Microprocessor PID control

Sensors:

NTC Thermistor, 10 k ohm @ 77°F

Output:

0-10 V (dc)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

Replaced ok Heat Timer unit. I would buy it again.
Anna
New York, NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy