Apply to be a TradeMaster!
Main product image of Smart Heat Pump Control, 4 tN4 Zones, Domestic Hot Water, Web & Mobile App
Magnifying glass
Hover image to zoom

Smart Heat Pump Control, 4 tN4 Zones, Domestic Hot Water, Web & Mobile App

Brand:
Tekmar
SKU:
291-TEKMAR
Rating:
(0)
Q&A:
(0)
Smart Heat Pump Control, 4 tN4 Zones, Domestic Hot Water, Web & Mobile App
Magnifying glass
Hover image to zoom
$1,429.00 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The Smart Heat Pump Control 291 operates up to 4 heat pumps in a 2-pipe or 4-pipe configuration. The system can be built out with expansions to customize systems for maximum home comfort. The system can deliver heating and cooling of buffer tanks simultaneously (in 4-pipe configuration) and be expanded to support up to 16 heat pumps, up to 3 mix temperatures, and support a dedicated boiler loop. The Nexa by Watts web and mobile applications provide real-time remote monitoring, setting adjustments, and notifications.


Features:

  • Flexible heat pump system design with optional add on modules
  • Remote access using Nexa by Watts web/mobile app and notifications through email, or text
  • Operates 4 heat pumps, expandable up to 16 using expansion controls
  • 2-pipe or 4-pipe configurations, simultaneous heating and cooling of buffer tanks (4-pipe only)
  • Central heating/cooling using outdoor reset with up to 3 mix temperatures using expansion modules
  • Supports a back up boiler or a back up boiler loop with a Tekmar Smart Boiler Control 294
  • 5-inch color touchscreen with Setup Wizard for simplified installation

Specifications:

  • Agency Approvals: CSA C US, FCC Part 15B, ICES-003 Class A
  • Ambient Conditions: Indoor use only, 32 to 122 degrees F (0 to 50 degrees C), less than 90 percent RH Non-condensing, Altitude Less Than 6560 feet (2000 m), Installation Category II, Pollution Degree 2
  • Dimensions: 9 IN H x 8 IN W x 2 11/32 IN D (229 x 203 x 60 MM)
  • Display: 5 IN color touchscreen
  • Enclosure Material: Blue ABS Plastic
  • Enclosure NEMA Rating: NEMA 1
  • Markets: Multifamily Homes, Single-Family Homes, Small Commercial Buildings
  • Modulating Output:0-10 V (dc) 500 ohms minimum load impedance / 4-20 mA 1 k ohms max load impedance
  • Power Supply: 115 V (ac) plus / minus 10 percent, 60 Hz, 7 W
  • Pump Power: 230 V (ac), 5A, 1/3 hp


Specs

–
Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy