Apply to be a TradeMaster!
Main product image of Smart Heat Pump Expansion for for 4 Heat Pumps
Magnifying glass
Hover image to zoom

Smart Heat Pump Expansion for for 4 Heat Pumps

Brand:
Tekmar
SKU:
291EXP
Rating:
(0)
Q&A:
(0)
Smart Heat Pump Expansion for for 4 Heat Pumps
Magnifying glass
Hover image to zoom
$1,172.54 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The Smart Heat Pump Expansion 291EXP extends the capabilities of the Smart Heat Pump Control 291, adding support for four additional heat pumps per unit, up to a maximum of sixteen. Expansions connect to the Smart Heat Pump Control 291 via a three-wire communication cable.


Features:

  • Expansion for 4 Heat Pumps
  • Heat Pump configuration selected by DIP switches
  • LED status indicators for power, communication, each Heat Pump and diverting valves
  • 3-wire communication

Specifications:

  • Agency Approvals: CSA C US, FCC Part 15B, ICES-003 Class A
  • Ambient Conditions: Indoor use only, 32 to 122 degrees F (0 to 50 degrees C), less than 90 percent RH Non-condensing, Altitude Less Than 6560 feet (2000 m), Installation Category II, Pollution Degree 2
  • Dimensions: 9 IN H x 8 IN W x 2 11/32 IN D (229 x 203 x 60 MM)
  • Enclosure Material: Blue ABS Plastic
  • Enclosure NEMA Rating: NEMA 1
  • Markets: Multifamily Homes, Single-Family Homes, Small Commercial Buildings
  • Modulating Output: 0-10 V (dc) 500 ohms minimum load impedance / 4-20 mA 1 k ohms max load impedance
  • Power Supply: 115 V (ac) plus / minus 10 percent, 60 Hz, 6W
  • Pump Relay: 230 V (ac), 5A, 1/3 hp

Specs

–
Application:

Heating

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy