Apply to be a TradeMaster!
Main product image of Smart Mixing Expansion Module for Hydronic Mixing
Magnifying glass
Hover image to zoom

Smart Mixing Expansion Module for Hydronic Mixing

Brand:
Tekmar
SKU:
295-TEKMAR
Rating:
(0)
Q&A:
(0)
Smart Mixing Expansion Module for Hydronic Mixing
Magnifying glass
Hover image to zoom
$714.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The Smart Mix Expansion 295 is designed to operate a mixing device within a hydronic heating and cooling system as an expansion to the Tekmar Smart Heat Pump Control 291. It controls a mixed system pump and offers optional outputs for mixing, including a variable speed injection pump, floating action actuator, analog signal, and diverting valve for switching between hot and chilled water.


Features:

  • Expansion for 1 mix temperature
  • Powered variable speed injection pump
  • Powered 24 V (ac) floating action output
  • Analog 4-20 mA output
  • Analog 0-10 V (dc) output
  • Diverting valve for swithing between hot and chilled water
  • 3 wire communication

Specifications:

  • Agency Approvals: CSA C US, FCC Part 15B, ICES-003 Class A
  • Ambient Conditions: Indoor use only, 32 to 122 degrees F (0 to 50 degrees C), less than 90 percent RH Non-condensing, Altitude Less Than 6560 feet (2000 m), Installation Category II, Pollution Degree 2
  • Dimensions: 9 IN H x 8 IN W x 2 11/32 IN D (229 x 203 x 60 MM)
  • Enclosure Material: Blue ABS Plastic
  • Enclosure NEMA Rating: NEMA 1
  • Markets: Multifamily Homes, Single-Family Homes, Small Commercial Buildings
  • Modulating Output: 0-10 V (dc) 500 ohms minimum load impedance / 4-20 mA 1 k ohms max load impedance
  • Power Supply: 115 V (ac) plus / minus 10 percent, 60 Hz, 6W
  • Pump Relay: 230 V (ac), 5A, 1/3 hp

Specs

–
Application:

Heating

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy