Apply to be a TradeMaster!
Main product image of Zone Expansion Module, tN2 - Four Zones
Magnifying glass
Hover image to zoom

Zone Expansion Module, tN2 - Four Zones

Brand:
Tekmar
SKU:
324-TEKMAR
Rating:
(0)
Q&A:
(0)
Zone Expansion Module, tN2 - Four Zones
Magnifying glass
Hover image to zoom
$348.35 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
3-5/8"
Product Highlight: Width (Inches)
5-3/8" Width
Product Highlight: Depth (Inches)
9/16" Depth

Description

–
The tekmarNet® 2 Zone Expansion Module 324 is designed to provide expansion for a zoning solution used in heating systems. It can be used in applications ranging from baseboard zones, to remote manifolds for radiant heating. This product expands the number of zones in a heating system by up to 4 zone valves or zone pumps. It is capable of providing power for up to 4 tekmarNet® 2 thermostats and energizing their respective 24 V (ac) or 115 V (ac) zones, as well as providing a powered Zone Group Pump (powered end switch) contact to enable an external device such as a manifold pump.

Features:
  • CSA C US Certified for use in USA and Canada
  • For use with tekmarNet® 2 thermostats ONLY
  • Four zone valves or zone pumps
  • Only requires 2 Wires Per Zone
  • Time delay for thermal motor zone valves
  • tekmarNet® 4 compatible

Specifications:
  • Control: Microprocessor control. This is not a safety (limit) control
  • Packaged weight: 4.9 lb. (2220 g)
  • Dimensions: 3-5/8" H x 5-3/8" W x 9/16" D (92 x 137 x 14 mm)
  • Approvals: CSA C US, meets Class B: ICES & FCC Part 15
  • Power supply: Provided by interconnected tekmarNet Zone Manager
  • Zone power: 115 V (ac) +/- 10%, 60 Hz, 12 A max
  • Zone group pump relay: 115 V (ac) 5 A
  • Zone relays: 115 V (ac) 5 A
  • Cool and fan relays: 24 V (ac) 2 A
  • Warranty: Limited 3 Year Warranty

Specs

–
Application:

Zoning

Height:

3-5/8"

Width (Inches):

5-3/8"

Depth (Inches):

9/16"

Type:

4 Zone Valves

4 Zone Pumps

Weight (lbs):

4.9 lbs

User Interface:

DIP Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy