Apply to be a TradeMaster!
Main product image of tN4 User Switch - Three Inputs
Magnifying glass
Hover image to zoom

tN4 User Switch - Three Inputs

Brand:
Tekmar
SKU:
480
Rating:
(0)
Q&A:
(0)
tN4 User Switch - Three Inputs
Magnifying glass
Hover image to zoom
$267.00 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1-7/10" Width
Product Highlight: Height
4-1/10"
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
24V
Product Highlight: Depth (Inches)
4/5" Depth

Description

–
Description: The User Switch 480 has 3 programmable buttons that allow users to easily change the operating scene or allow users to enable / disable tN4 setpoint devices on a tN4 system. Multiple User Switches are required if more than 3 scenes or setpoint enable / disables are desired. The 480 has 3 demand inputs that allow for connection of a tN4 system to a third party automation system or telephone switch. This allows users to remotely change the operating scene on a tN4 system. Packaged Weight + 0.46 lb. (210 g) Enclosure + Decora switch group (white base, white bezel) Dimensions + 4.09» H x 1.7» W x 0.8» D (104 x 43 x 20 mm) Approvals + CSA C US, CSA/UL 61010-1, meets Class B: ICES and FCC Part 15 Ambient Conditions + Indoor use only, 32 to 122+F (0 to 50+C) ; 92% RH up to 104+F (40+C), 50% RH if > 104+F (40+C); Altitude <9840 feet (3000 m), Installation Category II, Pollution Category 2 Power Supply + 24 V (ac) + 10% 50/60 Hz, 2.2 VA Demands + 24 V (ac) or Contact closure

Specs

–
Type:

Control

Width (Inches):

1-7/10"

Height:

4-1/10"

Programmability:

Programmable

User Interface:

5 Push Buttons

Push Button

Application:

Accessory

Voltage:

24V

Depth (Inches):

4/5"

Ambient Conditions:

Indoor Only: 32°-122°F 92% RH up to 104F 50% RH if >104F Altitude<3000m

Power Supply:

24V (ac)

Weight (lbs):

.46 lbs

Enclosure Type:

Decora Switch Group

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy