Apply to be a TradeMaster!
Main product image of TekmarNet Internet Gateway 485 - WiFi / Ethernet
Magnifying glass
Hover image to zoom

TekmarNet Internet Gateway 485 - WiFi / Ethernet

Brand:
Tekmar
SKU:
485
Rating:
(3)
Q&A:
(1)
TekmarNet Internet Gateway 485 - WiFi / Ethernet
Magnifying glass
Hover image to zoom
485 has been discontinued
Discontinued June 29, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
TekmarNet Gateway - Cloud Connectivity w/ Web & Mobile App
Brand:
Tekmar
SKU:486
(1)
Order by today, receive 4 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
1 Amps
Product Highlight: Warranty
3 Year Warranty

Description

–
The tekmarNet Internet Gateway 485 allows remote access to tekmarNet compatible controls through a web browser, either over the Internet or through a local area network. Users can view and change settings for each thermostat, including: temperature, heat/cool/auto, fan operation, relative humidity, schedules, and the away scene. In addition, the boiler system temperatures, firing rate, run times, and pump status can be viewed. All system data can be graphed on a chart or be exported to a data file. The 485 can send daily or weekly status reports, as well as error and warning notifications, through e-mail. The 485 includes three alert inputs that can be used to monitor auxiliary equipment.

Features:
  • Built-in web server
  • Compatible with computer and mobile phone web browsers
  • Email notification of status and errors
  • Error and warning history log
  • Graph and export system data
  • Monitor hot water system
  • Software updates
  • Supports multiple user accounts
  • Three alert inputs for equipment monitoring
  • View and adjust thermostat settings
  • WiFi or Ethernet connection to Internet

Specifications:
  • Control - Microprocessor control. This is not a safety (limit) control
  • Packaged weight - 2.9 lb. (1300 g)
  • Enclosure - Blue PVC plastic, NEMA type 1
  • Dimensions - 6-5/8" H x 7-9/16" W x 2-13/16" D (170 x 193 x 72 mm)
  • Approvals - Class B: ICES & FCC Part 15
  • Ambient conditions - Indoor use only, 32 to 122°F (0 to 50°C), RH maximum 90%, non-condensing.
  • Power supply - 5 V (dc) regulated, 1 A, Class 2, FCC certified
  • Alert inputs - Short, 0 - 32 V (ac)
  • Ethernet - 10/100BASE-T
  • WiFi - 802.11n, 2.4 GHz, WPA2 encryption
  • Warranty - Limited 3 Year Warranty

Specs

–
Type:

Gateway

Power Supply:

5V

Amperage:

1

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Nice Option to Add to House Control System

This tekmar internet module is easily added to most tekmar house control systems and provides 24 hr access and alerts should something go wrong. The module is compatible with many tekmar controls. Mine was originally installed 10 years ago. The connections/wiring between the module and the house control was easy. I was a bit more challenging to configure the Wifi connection with my house internet server. But with a bit of time I was able to work through it with minimal additional tech support.
HCS
Fairbanks, AK
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Careful, not equiped to handle power interruption!

Just returning my 3rd 485 under warantee! Informed that these things do not like power interruptions. I use a 485 for control of my house heating system and snow melt remotely. Purchased about two years ago along with all the other controls, including a 406 to control a Geo HP, several setpoint controls and 6 thermostats (all Tekmar). The 485 is not too bad to set up and get working. The layout of the online controls is fine. This device (when working) provides access to change schedules and temperature settings on all the thermostats, and you can monitor much of the heating system sensors, and see current temperatures at each thermostat. All nicely done. Not all advertised functions are proper though, the data logging function only allows select data to the user, basically target temperatures and current temperatures, does not indicate cycles of the device outputs. And the graphing inter-phase for the data has several malfunctions when printing. Among other issues. Biggest issue, certainly for me, is we have occasional power outages, and Tekmar admits that power interruption can corrupt the data and kill it dead. My first one lasted about 12 months, 2nd only 3 months, 3rd less than 3 months, and third one was on a UPS, and only saw 3 outages at most, with no brownouts or flickering power ever! Still dead. I hope they fix this, because I need remote control of my snow melt. My problem is, most users have more reliable power, so only a small number of devices die under 3 yr warrantee. So # 4 is on its way to my home, and is not expected to be any different than the previous 3. Only immediate fix for me is to install a larger UPS, or install an automatic stand-by generator. To me, power outages should be trivial, and the device should handle it. Purchase one, and be sure to add a UPS while under 3 yr warrantee (requires you to unplug it!), Past Warantee and BEWARE! Don't let anyone EVER disconnect it! (Mfr Date code under top cover on right edge.)
Al
Albany, NY
9 years ago
Was this review helpful to you?

Tekmar 485 - Awesome device!

I have a boiler, indirect DHW heater, and hydronic radiant floor heat all controlled by a Tekmar House Control 400 with the expansion port linked to a Tekmar tN2 Wiring Center 313 (so I can have 8 zones instead of 4). There are 5 TekmarNet Thermostat 552 connected and 3 TekmarNet Thermostat 527. You need one 552 for each separate heating schedule, so I could get by with just 3 but I didn't know that at the time of purchase. The 527 model can work standalone or follow a 552 schedule. I purchased the Tekmar 485 and connected it to the 400 expansion port (same port as the 313 is connected to), and to my internet router. It works great. The web UI is very nice and doesn't seem buggy at all like many other network connected devices (like IP Cam systems). I was able to set up schedules and users and remotely control my system from my phone (via web).
Digger
Sedro Woolley, WA
12 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do I need a Static IP in order for the system to work from my smartphone?

Asked by Kenny 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the 485 should have a static IP address.

Was this review helpful to you?