Apply to be a TradeMaster!
Main product image of Snow Melting Control - BAS, Boiler and Mixing
Magnifying glass
Hover image to zoom

Snow Melting Control - BAS, Boiler and Mixing

Brand:
Tekmar
SKU:
680-TEKMAR
Rating:
(0)
Q&A:
(0)
Snow Melting Control - BAS, Boiler and Mixing
Magnifying glass
Hover image to zoom
$2,903.00 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Snow Melting Control 680 is designed to operate electric or hydronic equipment to melt snow or ice from any surface including driveways, walkways, business entrances, parking ramps, loading docks, hospital entrances, helipads and car wash bays. The 680 communicates with Building Automation Systems using BACnet® or Modbus® for alert notification, remote monitoring and adjustment capability. It uses a tekmar Snow/Ice Sensor 090 or a Snow Sensor 095 to automatically detect snow or ice on the snow melting slab. Up to two snow/ice sensors can be installed, thereby increasing detection area and providing backup redundancy in the case of sensor failure. Upon detection of snow or ice, the 680 operates an electric heating cable, a single hydronic condensing or non-condensing boiler, or a steam valve to provide heat to the snow melt load. The 680 provides boiler return protection by operating a mixing valve or variable speed injection mixing. Monitoring of energy consumption is possible when it is connected to an optional flow sensor.

Features:
  • Automatic snow/ice detection
  • BACnet or Modbus communication
  • Cold weather cut off
  • EconoMelt
  • Energy monitoring
  • Exercising
  • Idling
  • Slab protection
  • Storm
  • Supports both inslab & retrofit aerial sensors
  • Tandem snow/ice detection
  • Warm weather shut down

Specifications:
  • Control: Microprocessor control. This is not a safety (limit) control.
  • Packaged weight: 6.5 lb. (2950 g)
  • Dimensions: 8-1/16" H x 11-1/8" W x 2-15/16" D (204 x 282 x 74 mm)
  • Display: 3-1/4" color touchscreen, 320 x 205 pixels
  • Enclosure: PC+ABS plastic with steel conduit connection walls, NEMA type 1
  • Approvals: CSA C US, meets class B: ICES & FCC Part 15, BTL Listed
  • Ambient conditions: Indoor use only, 32 to 122°F (0 to 50°C), < 90% RH non-condensing
  • Primary, system pump relays: 230 V (ac), 10 A, 1/2 hp
  • Boiler pump relay: 230 V (ac), 5 A, 1/3 hp
  • Boiler stage relays: 230 V (ac), 5 A
  • Injection mixing pump: 230 V (ac), 2.4 A
  • Floating mixing output: 230 V (ac), 5 A
  • Flow sensor: 4-20 mA, 20 V (dc) power supply by control
  • Warranty: Limited 3 Year Warranty

Specs

–
Type:

Snow Melting Control

Application:

Snow Melt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy