Apply to be a TradeMaster!
Main product image of BACnet Sensor Interface
Magnifying glass
Hover image to zoom

BACnet Sensor Interface

Brand:
Tekmar
SKU:
681-TEKMAR
Rating:
(0)
Q&A:
(0)
BACnet Sensor Interface
Magnifying glass
Hover image to zoom
$717.00 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The BACnet Snow/Ice Sensor Interface 681 is designed to measure the presence of snow/ice and interfaces with the Building Automation System (BAS) to operate electric or hydronic snow melting systems. The 681 uses tekmar® sensor technology to automatically detect snow or ice, and upon detection communicates with the BAS through BACnet MS/TP. This operation allows the BAS to automatically turn on/off and provide operational status for a snow melting system. The 681 is suitable for any snow melting commercial application including, hospitals, schools, airports, ski resorts, business entrances, driveways, loading docks, and shopping malls.

Specifications:
  • Slab target temperature
  • Automatic snow / ice detection
  • Supports both in-slab and retrofit aerial sensors
  • Supports both DIN rail and backplate mount
  • Error codes
  • Warm weather shut down
  • Melt pending
  • Cold weather cut off
  • BACnet MSTP communication

Specs

–
Weight (lbs):

1

Product Type:

Sensor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy