Apply to be a TradeMaster!
Main product image of 1-1/4" Brass 6-Way Diverting Valve Panel, Insulated
Magnifying glass
Hover image to zoom

1-1/4" Brass 6-Way Diverting Valve Panel, Insulated

Brand:
Tekmar
SKU:
732-TEKMAR
Rating:
(0)
Q&A:
(0)
1-1/4" Brass 6-Way Diverting Valve Panel, Insulated
Magnifying glass
Hover image to zoom
$1,509.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: Connection Size
1-1/4" Connection

Description

–

The 6-way Diverting Valve Panel 732 operates dual 3-way valves with actuators to divert water between hot and chilled water tanks in 4-pipe configuration heat pump systems. The assembly features 1 1/4 inch female NPT threads and comes pre-insulated to prevent sweating. A built-in relay synchronizes the valves for efficient operation and can be reversed if the piping direction is installed inversely.


Features:

  • Designed to work with 4-pipe heat pump systems
  • 1 1/4 inch connection size
  • Brass construction to resist corrosion
  • Valves are insulated to prevent sweating
  • Relay logic can be reversed in case of inverse installation in the field

Specifications:

  • Actuator Rated Torque: 7.3 ft-lbs (10 Nm)
  • Ambient Conditions: Indoor use only, 32 to 122 degrees F (0 to 50 degrees C), less than 90 percent RH non-condensing
  • Connection Size: 1 1/4 IN
  • Connection Type: Female Threaded
  • Control Signal Input: 24V (ac), floating action
  • Dimensions: 2.25 IN H x 11 IN W x 7.5 IN D (311 x 279 x 191 mm)
  • DivertingValveType: 3-Way
  • Enclosure Material: ABS plastic
  • Enclosure NEMA Rating: NEMA 1
  • Markets: Commercial Buildings with BAS, Multifamily Homes, Single-Family Homes, Small Commercial Buildings
  • ModularPanelType: 6-Way
  • Motor Speed: 11s (1/4 turn)
  • Power Supply: 24V (ac) plus/minus 10 percent, 60 Hz
  • SoundLevel-dB: 61.00
  • System: 2 Valve Panel
  • Thread Type: NPT
  • Valve CV: 33.00

Specs

–
Application:

Heating

Connection Type:

NPT

Connection Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy