Apply to be a TradeMaster!
Main product image of Actuating Motor 742 (0-10 Vdc) for 3,4 Way Mixing Valves
Magnifying glass
Hover image to zoom

Actuating Motor 742 (0-10 Vdc) for 3,4 Way Mixing Valves

Brand:
Tekmar
SKU:
742
Rating:
(0)
Q&A:
(0)
Actuating Motor 742 (0-10 Vdc) for 3,4 Way Mixing Valves
Magnifying glass
Hover image to zoom
$628.50 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
Electrically limited to 90° shaft rotation

Description

–
Overview

The Actuating Motor 742 uses a 0-10 or 2-10 V (dc) signal to adjust the position of a mixing valve. It is compatible with tekmar brass mixing valves 710 to 724. It provides 88 in•lbs (10 N•m) of torque over a 90° rotation. The rotation direction is selected by a toggle switch.

Features
  • Manual override
  • Reversible scale plate

Specifications
  • Enclosure: Polycarbonate, NEMA type 1
  • Ambient conditions: Indoor use only, 32 to 122°F (0 to 50°C), 95% RH non-condensing
  • Power supply: 24 V ±10% (ac/dc) 2.5 VA, Class 2
  • Control signal input: 0-10 V (dc) or 2-10 V (dc), selected by switch setting 100 kΩ maximum input impedance
  • Position signal output: 0-10 or 2-10 V (dc), follows switch setting 3 kΩ minimum load impedance
  • Angle of rotation: Electrically limited to 90° shaft rotation, clockwise or counterclockwise direction selected by switch setting.
  • Motor speed: 140 seconds
  • Rated torque: 88 in•lbs (10 N•m)

Specs

–
Ambient Conditions:

Indoor Use Only

32 to 122°F (0 to 50°C), 95% RH non-condensing

Power Supply:

24V

Control Signal:

0-10 V (dc) or 2-10 V (dc)

Rotation:

Electrically limited to 90° shaft rotation

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy