Apply to be a TradeMaster!
Main product image of 248-Piece Tool Set in Modular Stacking Tool Cart (6-Drawer)
Magnifying glass
Hover image to zoom

248-Piece Tool Set in Modular Stacking Tool Cart (6-Drawer)

Brand:
Tekton
SKU:
OLB99007
Rating:
(0)
Q&A:
(0)
248-Piece Tool Set in Modular Stacking Tool Cart (6-Drawer)
Magnifying glass
Hover image to zoom
$1,367.99 each
In Stock
In Stock
Get 12 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Set includes 1/4 and 3/8 inch drive 6-point sockets, ratchets, screwdrivers, wrenches, pliers, L-keys, hammers, pry bars, and punches in foam.

Features:
  • Part of the L-BOXX Stacking Organization System: This module easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system.
  • Secure Latch Connection: Press both side handles in and lift up to remove from the stack.
  • Cut in Michigan: We design and cut each foam organizer in our Grand Rapids, Michigan, manufacturing facility to optimize for high density, easy access, and secure fit.
  • Foam Materials and Construction: We use USA-made, closed-cell polyethylene foam that won't absorb liquids. It has two layers that are permanently heat-laminated together, with densities that are selected to produce clean, tear-resistant cutouts and a secure fit for each tool. The red layer beneath creates a shadow board effect, so missing tools are easy to spot at a glance.
  • Durable Dolly with Industrial Casters: The dolly has a durable ABS plastic body that resists corrosive chemicals and supports up to 220 lb. It rolls on Blickle casters with solid rubber tires to absorb shocks on finished surfaces-two of which lock to prevent rolling and swiveling.
  • Drawer Rack Top with Carrying Handle: One drawer rack has a permanently attached top with a large handle so you can carry multiple drawers together, with a combined weight of up to 88 lb.

Specs

–
Product Type:

Tool Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy