Apply to be a TradeMaster!
Main product image of 3/8" Drive x 10" Crowfoot Wrench Organizer Key (Black)
Magnifying glass
Hover image to zoom

3/8" Drive x 10" Crowfoot Wrench Organizer Key (Black)

Brand:
Tekton
SKU:
ORG24110
Rating:
(0)
Q&A:
(0)
3/8" Drive x 10" Crowfoot Wrench Organizer Key (Black)
Magnifying glass
Hover image to zoom
$9.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Features
  • Universal organizer designed for any 3/8 inch drive crowfoot wrenches
  • Keeps all your crowfoot wrenches organized, compact, and portable
  • Molded from high-quality polypropylene material that is durable and easy to clean
  • Overall Length: 10.1 in., Usable Length: 7.7 in.
  • Made in USA
  • Made in the USA

Specs

–
Color:

Black

Product Type:

Organizer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy