Shop Resideo Sale
Main product image of 19-Tool Combination Wrench Pouch (6-24mm)
Magnifying glass
Hover image to zoom

19-Tool Combination Wrench Pouch (6-24mm)

Brand:
Tekton
SKU:
OTP21203
Rating:
(0)
Q&A:
(0)
19-Tool Combination Wrench Pouch (6-24mm)
Magnifying glass
Hover image to zoom
$28.41 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red

Description

–
Features
  • Designed to hold 19 Tekton combination wrenches (not included) may not fit other brands or other types of wrenches
  • Marked with metric sizes: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, and 24 mm
  • Carry combination wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out
  • The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating
  • The pouch design minimizes bulk from extra material so the wrenches can be quickly accessed without any fabric flaps getting in the way
  • Made in the USA

Specs

–
Product Type:

Tool Pouch

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy