Apply to be a TradeMaster!
Main product image of 4-Tool 7" Retaining Ring Pliers Pouch (0.070" Tips)
Magnifying glass
Hover image to zoom

4-Tool 7" Retaining Ring Pliers Pouch (0.070" Tips)

Brand:
Tekton
SKU:
OTP51101
Rating:
(0)
Q&A:
(0)
4-Tool 7" Retaining Ring Pliers Pouch (0.070" Tips)
Magnifying glass
Hover image to zoom
$19.00 each
In Stock
In Stock
Get 55 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"

Description

–
Features
  • Easy-Access Design - The pouch design keeps the pliers securely in place, preventing them from sliding out while allowing quick access
  • Durable Material - The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating
  • DWR Coating - The polyester fabric of the pouch has a Durable Water Repellent (DWR) coating
  • Secure Hook and Loop - The pouch can be rolled up and closed securely using a hook-and-loop style fastener
  • Fits Four Retaining Ring Pliers - Designed to fit our 4-Piece 9 Inch Internal and External Retaining Ring Pliers Set (0.090 in. Tips)

Specs

–
Product Type:

Tool Pouch

Size:

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy