Apply to be a TradeMaster!
Main product image of Heavy Duty Limit Switch, 600 V, 15 A, Snap Action (1NC/1NO)
Magnifying glass
Hover image to zoom

Heavy Duty Limit Switch, 600 V, 15 A, Snap Action (1NC/1NO)

SKU:
9007AW16
Rating:
(0)
Q&A:
(0)
Heavy Duty Limit Switch, 600 V, 15 A, Snap Action (1NC/1NO)
Magnifying glass
Hover image to zoom
$340.81 each
In Stock
In Stock
Get 3 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Specifications:

  • Range of product: 9007
  • Series name: Heavy duty
  • Product Type: Limit switch
  • Device short name: 9007AW
  • Product Specific Application: Precision
  • Body type: Plug-in
  • Mounting Mode: Surface mounting
  • Operator Profile: Rotary head
  • Material Metal: Body material Cast zinc
  • Operator Material: Cast zinc
  • Fixing mode: By the body
  • Movement of Operating Head: Rotary
  • Type of Operator: Spring return without Operating Lever Cast Zinc
  • Switch Actuation: CCW Convertible to, From left convertible to right
  • Type of approach: Lateral approach, 1 direction programmable
  • Electrical connection 1...2 screw-clamp terminals AWG 22...AWG 12)
  • Cable entry: 1 entry for 1/2" - 14 NPT ANSI B1.20.1
  • Number of poles: 1
  • Contacts type and composition: NC-NO SPDT-DB
  • Contact form: Form Z
  • Contact operation: Snap action
  • Number of steps: 1
  • Contacts material: Silver contacts

Specs

–
Product Type:

Limit Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy