Apply to be a TradeMaster!
Main product image of Limit Switch Lever Arm
Magnifying glass
Hover image to zoom

Limit Switch Lever Arm

SKU:
9007B2
Rating:
(0)
Q&A:
(0)
Limit Switch Lever Arm
Magnifying glass
Hover image to zoom
$31.15 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Specifications:
  • Range of product: 9007
  • Series name: Severe duty
  • Product or component type: Limit switch lever
  • Device short name: 9007T/FT
  • Associated head: 9007BS9, 9007T10S9, 9007AS9, 9007CS9, 9007T5S9, 9007NS9
  • Associated complete product: 9007T, 9007FT, 9007C..S9
  • Movement of operating head: Rotary
  • Type of operator: Cast zinc spring return roller lever length: 1.5 in - offset: - convertible roller
  • Type of roller: 1 steel outside roller (convertible) diameter: 1 in - width: 0.25 in
  • Type of approach: Lateral approach
  • Positive opening: Without
  • Switch actuation: By 30° cam
  • Ambient air temperature for operation: -10...185 °F
  • Ambient air temperature for storage: -10...185 °F
  • Environmental characteristic: Standard environment

Specs

Product Type:

Replacement Part

Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy