Apply to be a TradeMaster!
Main product image of Heavy Duty Limit Switch, 600 V, 10 A, Rotary Lever Arm, Snap Action (1NC/1NO)
Magnifying glass
Hover image to zoom

Heavy Duty Limit Switch, 600 V, 10 A, Rotary Lever Arm, Snap Action (1NC/1NO)

SKU:
9007C54B2
Rating:
(0)
Q&A:
(0)
Heavy Duty Limit Switch, 600 V, 10 A, Rotary Lever Arm, Snap Action (1NC/1NO)
Magnifying glass
Hover image to zoom
$166.57 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Telemecanique 9007C54B2 Heavy Duty Limit Switch with Rotary Lever Arm, 600V, 10A, Snap Action (1NC/1NO)

The Telemecanique 9007C54B2 is a heavy duty limit switch built to control industrial equipment positioning through reliable snap action switching. This rotary lever limit switch operates at 600 volts and 10 amps, delivering snap action contact operation with one normally closed and one normally open contact (1NC/1NO). Designed for lateral approach applications where mechanical movement needs to trigger electrical switching, this plug-in body limit switch fits standard industrial automation systems requiring dependable position sensing. The unit is built for professionals installing or maintaining conveyor systems, hoists, valves, and automated machinery where precise mechanical-to-electrical signaling matters.


Key Features & Benefits
  • 600V, 10A Electrical Rating: Handles up to 600 volts and 10 amps across snap action contacts, providing adequate power capacity for most industrial control circuits without requiring oversized components or additional relays.
  • Snap Action Contact Operation (1NC/1NO): Delivers rapid, positive contact switching with one normally closed and one normally open pole, giving you both fail-safe and active signaling options in a single device.
  • Rotary Head with Zinc Spring Return: Features a cast zinc rotary operator with automatic spring return after actuation, eliminating manual reset steps and supporting high-frequency cycling applications.
  • Heavy Duty Metal Construction: Built with a metal body and cast zinc operator designed to withstand industrial environments, vibration, and mechanical stress better than plastic-housed alternatives.
  • Plug-In Body Design: Allows quick replacement without rewiring the entire switch assembly, cutting downtime during maintenance and simplifying inventory management.
  • Bidirectional Actuation: Responds to clockwise and counterclockwise rotation from both left and right lateral approach, accommodating varied machine configurations without requiring multiple switch types.
  • AWG 22 to AWG 12 Screw-Clamp Terminals: Accepts wire sizes from AWG 22 through AWG 12 with screw-clamp connections supporting one or two wires per terminal, simplifying field wiring in tight enclosures.
  • 1/2 Inch NPT Cable Entry: Provides one 1/2 inch NPT (ANSI B1.20.1) conduit entry for secure, code-compliant cable routing.

Compatibility & Requirements

This limit switch requires a rotary lever arm operator (9007C series) that mounts to the zinc spring return rotary head, the lever is not included with the switch body and must be ordered separately based on your application requirements. The device accepts standard 1/2 inch NPT conduit fittings and accommodates AWG 22 through AWG 12 copper wire for field connections. Installation requires a mounting surface or bracket compatible with the plug-in body style, which allows the switch to be secured by the body itself rather than through separate mounting holes.


Installation & Care

Mount the switch by securing the plug-in body to your equipment or bracket, ensuring the rotary head is positioned for proper lateral approach from the actuating mechanism. Route wiring through the 1/2 inch NPT cable entry and connect to the screw-clamp terminals, observing proper polarity for the normally closed and normally open contacts based on your control logic. The silver contacts and metal construction require minimal maintenance, though periodic inspection of the rotary mechanism and contact condition helps ensure continued reliability in dusty or high-cycle environments.


What's Included
  • Telemecanique 9007C54B2 limit switch body with rotary head
  • Screw-clamp terminal connections

Frequently Asked Questions

Q: What is a limit switch in Telemecanique?

A: A Telemecanique limit switch is an electromechanical device that converts mechanical position or motion into an electrical signal to control automated equipment. The 9007C54B2 specifically uses a rotary operator head that, when actuated by a moving machine part or lever, triggers snap action contacts to open or close electrical circuits. This allows the switch to signal when equipment has reached a specific position, enabling automated stopping, reversing, or sequencing in industrial machinery.


Q: How does a rotary limit switch work?

A: The Telemecanique 9007C54B2 rotary limit switch operates through a rotary head mechanism connected to snap action contacts. When the rotary lever arm is pushed by a cam, actuator, or moving part (either clockwise or counterclockwise), the rotation of the head mechanically drives the internal contact assembly, causing the snap action mechanism to rapidly switch the 1NC and 1NO contacts from one state to another. After the actuating force is removed, the internal zinc spring automatically returns the rotary head and contacts to their original position.

Specs

–
Product Type:

Limit Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy