Apply to be a TradeMaster!
Main product image of Heavy Duty Limit Switch (2NC/2NO)
Magnifying glass
Hover image to zoom

Heavy Duty Limit Switch (2NC/2NO)

SKU:
9007C62B2
Rating:
(0)
Q&A:
(0)
Heavy Duty Limit Switch (2NC/2NO)
Magnifying glass
Hover image to zoom
$199.01 each
In Stock
In Stock
Get 5 Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Schneider Electric / Square D 9007C62B2 Limit Switch; 2NO-2NC, 10 Degree Pre-Travel, Spring Return

Specifications:
  • Limit Switch Style: Heavy Duty Limit Switch
  • Basic Actuator Style - Limit Switch: Rotary
  • Actuator Style - Limit Switch: Rotary, No Lever
  • Actuator Location - Limit Switch: Side
  • Item: Heavy Duty Limit Switch
  • AC Contact Rating - Limit Switch: 10A @ 600V
  • DC Contact Rating - Limit Switch: 10A @ 600V
  • Contact Form - Switches: 2NC/2NO
  • Body Height - Limit Switch: 2.50"
  • Body Width - Limit Switch: 0.83"
  • Body Depth - Limit Switch: 1.14"
  • Boot Sealed Actuator - Limit Switch: No
  • Threaded for Panel Mounting - Limit Switch: No
  • Body Style - Limit Switch: Miniature
  • NEMA Rating: 1, 2, 4, 6, 6P, 12, 13
  • Wiring Entry: 1/2" NPT
  • Electrical Connection: Screw Terminals
  • IP Rating: 67
  • Movement: CW, CCW
  • Travel: Total Travel 90 Degrees
  • Series: 9007C
  • Operating Temp. Range: -20 Degrees to 185 Degrees F
  • Body Material: Zinc
  • Operating Force: 4.00 in.-lb
  • Standards: UL, CSA, CE

Specs

–
Product Type:

Limit Switch

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy