Apply to be a TradeMaster!
Main product image of Heavy Duty Limit Switch Receptacle
Magnifying glass
Hover image to zoom
Heavy Duty Limit Switch Receptacle
Magnifying glass
Hover image to zoom
$22.40 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Specifications:
  • Range of product: 9007
  • Series name: Heavy duty
  • Product Type: Limit switch base
  • Device short name: 9007C
  • Body type: Standard Plug-in
  • Electrical connection: Screw-clamp terminals AWG 22...AWG 12), 1…2
  • Cable entry: 1 entry for 1/2" - 14 NPT ANSI B1.20.1
  • Ambient Air Temperature for Operation: -29…85 °C (-20…185 °F) standard environment

Specs

–
Product Type:

Limit Switch Receptacle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy