Apply to be a TradeMaster!
Main product image of LS Plastic Roller Plung NC+NO Snap 1m, XCMH2102LA1
Magnifying glass
Hover image to zoom

LS Plastic Roller Plung NC+NO Snap 1m, XCMH2102LA1

SKU:
XCMH2102LA1
Rating:
(0)
Q&A:
(0)
LS Plastic Roller Plung NC+NO Snap 1m, XCMH2102LA1
Magnifying glass
Hover image to zoom
$32.41 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Features:

  • Range of product: Telemecanique Limit Switches XC Standard
  • Series name: Standard format
  • Product or component type: Limit switch
  • Device short name: XCMH
  • Sensor design: Miniature
  • Body type: Fixed
  • Head type: Plunger head
  • Material: Plastic
  • Body material: Plastic
  • Head material: Zamak
  • Fixing mode: By the body
  • Movement of operating head: Linear
  • Type of operator: Spring return roller plunger metal
  • Type of approach: Lateral approach two directions
  • Contacts type and composition:  1 NC and 1 NO
  • Contact operation: Snap action

Specs

–
Product Type:

Limit Switch

Application:

Limit Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy