Apply to be a TradeMaster!
Main product image of Safety Limit Switch, 25mm Wide Body, Noncontact, 24 VDC, NO/2NC, 5m Cable, IP66/IP67, Noncontact, Bottom Entry, XCSDMP7005
Magnifying glass
Hover image to zoom

Safety Limit Switch, 25mm Wide Body, Noncontact, 24 VDC, NO/2NC, 5m Cable, IP66/IP67, Noncontact, Bottom Entry, XCSDMP7005

SKU:
XCSDMP7005
Rating:
(0)
Q&A:
(0)
Safety Limit Switch, 25mm Wide Body, Noncontact, 24 VDC, NO/2NC, 5m Cable, IP66/IP67, Noncontact, Bottom Entry, XCSDMP7005
Magnifying glass
Hover image to zoom
$211.30 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VDC
Product Highlight: Position
Normally Closed, Normally Open
Product Highlight: Amperage
100 Amps

Description

–
XCSDMP7005 is a Safety Limit Switch, 25mm Wide Body, Noncontact, 24 VDC, NO/2NC, 5m Cable, IP66/IP67, Noncontact, Bottom Entry manufactured by Telemecanique.

Specs

–
Voltage:

24 VDC

Position:

Normally Closed

Normally Open

Current (amps):

100 Amp

Amperage:

100

Product Type:

Safety Limit Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy